Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0114-ED_10x7

  • Mfr # LCU3-0114-ED_10x7

  • Zoro # G5181379


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Eye And Ear Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0114-ED_10x7
Zoro #
G5181379
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye And Ear Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Header Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Header Pictogram ID
PPIC-51
Sign Header Style
Symbol and Text
Abrasion Resistant
No
Legend Pictogram Description
Ear Protection, Eye Protection
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PPEQ-921, PPEQ-922
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Sign Legend
Eye And Ear Protection Required In This Area
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye And Ear Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.