Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0177-ED_10x7

  • Mfr # LCU3-0177-ED_10x7

  • Zoro # G5265342


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Hard Hat Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0177-ED_10x7
Zoro #
G5265342
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hat Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Write on Surface
No
Corrosion Resistant
No
Adhesive Style
Permanent
Glow In The Dark
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend
Hard Hat Required In This Area
Sign Header
Caution
Abrasion Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.