Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0193-ED_10x7

  • Mfr # LCU3-0193-ED_10x7

  • Zoro # G5156790


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses FR Suit
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0193-ED_10x7
Zoro #
G5156790
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses FR Suit
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Header Background Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Sign Header
Caution
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Abrasion Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Mirror Print
No
Adhesive Style
Permanent
Corrosion Resistant
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black
Sign Legend
PPE Required Hard Hat Safety Glasses FR Suit
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend PPE Required Hard Hat Safety Glasses FR Suit, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.