Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0277-ED_10x7

  • Mfr # LCU3-0277-ED_10x7

  • Zoro # G5268282


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Caution
Legend
Wear Safety Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0277-ED_10x7
Zoro #
G5268282
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Safety Equipment
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Chemical Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Background Color
Black
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Sign Legend
Wear Safety Equipment
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Safety Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.