Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0339-ED_10x7

  • Mfr # LCU3-0339-ED_10x7

  • Zoro # G5273313


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Caution
Legend
Connect Ground Wire Before Using
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0339-ED_10x7
Zoro #
G5273313
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Connect Ground Wire Before Using
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Metal Detectable
No
Corrosion Resistant
No
Sign Header Background Color
Black
Mirror Print
No
Graffiti Resistant
Yes
Sign Header
Caution
Adhesive Style
Permanent
Write on Surface
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Legend
Connect Ground Wire Before Using
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Connect Ground Wire Before Using, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.