Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0355-ED_10x7

  • Mfr # LCU3-0355-ED_10x7

  • Zoro # G5268081


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Safety Belt and a Lifeline Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0355-ED_10x7
Zoro #
G5268081
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Safety Belt and a Lifeline Required
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Black
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Header
Caution
Chemical Resistant
No
Sign Legend
Safety Belt And A Lifeline Required
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header Style
Text
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Belt And A Lifeline Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.