Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0381-ED_10x7

  • Mfr # LCU3-0381-ED_10x7

  • Zoro # G5281101


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Eye Protection Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0381-ED_10x7
Zoro #
G5281101
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Header Text Color
Yellow
Corrosion Resistant
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Eye Protection Required Beyond This Point
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Header
Caution
Number of Printed Sides
1
Sign Header Background Color
Black
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Anti-Slip Surface
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.