Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0399-ED_10x7

  • Mfr # LCU3-0399-ED_10x7

  • Zoro # G5234201


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0399-ED_10x7
Zoro #
G5234201
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend
Hearing Protection Must Be Worn In This Area
Chemical Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
State Specific Sign
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header
Caution
Sign Header Text Color
Yellow
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.