Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0416-ED_10x7

  • Mfr # LCU3-0416-ED_10x7

  • Zoro # G5264679


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Caution
Legend
Hearing Protection Required After ___Hr(S)___dB
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0416-ED_10x7
Zoro #
G5264679
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required After ___Hr(S)___dB
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Sign Legend Style
Text
Anti-Slip Surface
No
Corrosion Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend
Hearing Protection Required After ___Hr(S)___Db
Sign Header
Caution
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required After ___Hr(S)___Db, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.