Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0455-ED_10x7

  • Mfr # LCU3-0455-ED_10x7

  • Zoro # G5199892


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0455-ED_10x7
Zoro #
G5199892
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Number of Printed Sides
1
Write on Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Metal Detectable
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mirror Print
No
Glow In The Dark
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
ANSI 969 Compliant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Use Lockout And Entry Procedures Prior To Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.