Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0492-ED_10x7

  • Mfr # LCU3-0492-ED_10x7

  • Zoro # G5277960


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Asbestos Dust Hazard Avoid Breathing Dust Wear Assigned Protective Equipment Do Not Remain In Area Unless Your Work Requires It Breathing Asbestos Dust May Be Hazardous To Your Health
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0492-ED_10x7
Zoro #
G5277960
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Asbestos Dust Hazard Avoid Breathing Dust Wear Assigned Protective Equipment Do Not Remain In Area Unless Your Work Requires It Breathing Asbestos Dust May Be Hazardous To Your Health
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Chemical Resistant
No
Sign Legend
Asbestos Dust Hazard Avoid Breathing Dust Wear Assigned Protective Equipment Do Not Remain In Area Unless Your Work Requires It Breathing Asbestos Dust May Be Hazardous To Your Health
Write on Surface
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mirror Print
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Dust Hazard Avoid Breathing Dust Wear Assigned Protective Equipment Do Not Remain In Area Unless Your Work Requires It Breathing Asbestos Dust May Be Hazardous To Your Health, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.