Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1145-NA_10x7

  • Mfr # U4-1145-NA_10x7
  • Zoro # G5815910
product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Confined Space Use Lock-Out And Entry Procedures Prior To Entry
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1145-NA_10x7
Zoro #
G5815910
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Confined Space Use Lock-Out And Entry Procedures Prior To Entry
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Header Style
Text
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Yellow
Material Properties
Rigid
Sign Legend Background Color
Yellow
Sign Legend
Confined Space Use Lock-Out And Entry Procedures Prior To Entry
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Header
Caution
Includes Mounting Hardware
No
Sign Header Background Color
Black
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Use Lock-Out And Entry Procedures Prior To Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.