Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1252-NA_10x7

  • Mfr # U4-1252-NA_10x7

  • Zoro # G5795778


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Caution
Legend
Ear Protection Required When This Equipment Is Operating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1252-NA_10x7
Zoro #
G5795778
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear Protection Required When This Equipment Is Operating
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Material Properties
Rigid
Number of Printed Sides
1
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Header Style
Text
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black
Sign Legend
Ear Protection Required When This Equipment Is Operating
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Sign Legend Style
Text
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Glow In The Dark
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Header
Caution
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Chemical Resistant
No
Write on Surface
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required When This Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.