Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1274-NA_10x7

  • Mfr # U4-1274-NA_10x7

  • Zoro # G5814763


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Caution
Legend
Eye And Hand Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1274-NA_10x7
Zoro #
G5814763
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye And Hand Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header
Caution
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Eye And Hand Protection Must Be Worn In This Area
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Glow In The Dark
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Includes Mounting Hardware
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Hand Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.