Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1281-NA_10x7

  • Mfr # U4-1281-NA_10x7

  • Zoro # G5875018


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Caution
Legend
Eye Protection Must Be Worn When Operating This Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1281-NA_10x7
Zoro #
G5875018
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Must Be Worn When Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Maximum Service Temperature
140 Degrees F
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Legend
Eye Protection Must Be Worn When Operating This Machinery
Sign Format
Traditional OSHA
State Specific Sign
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Metal Detectable
No
Sign Legend Style
Text
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn When Operating This Machinery, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.