Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1283-NA_10x7

  • Mfr # U4-1283-NA_10x7

  • Zoro # G5774909


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Caution
Legend
Eye Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1283-NA_10x7
Zoro #
G5774909
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Glow In The Dark
No
Chemical Resistant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Eye Protection Required
Corrosion Resistant
Yes
Sign Header Background Color
Black
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Write on Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Header
Caution
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.