Shop LYLE

Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1321-NA_10x7

  • Mfr # U4-1321-NA_10x7
  • Zoro # G5777821

product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Foot Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1321-NA_10x7
Zoro #
G5777821
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Foot Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Chemical Resistant
No
Sign Legend Style
Text
Sign Legend
Foot Protection Required
Maximum Service Temperature
140 Degrees F
Mounting Pattern
4 Corner
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header Background Color
Black
Sign Header
Caution
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Write on Surface
No
Glow In The Dark
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Foot Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products