Zoro Homepage

Caution Sign, 10" W, 7" H, 0.040" Thick

  • Mfr # U4-1352-NA_10x7

  • Zoro # G5838469


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Sign Material
Aluminum
Legend
CAUTION HALON FIRE EXTINGUISHING SYSTEM INSIDE BUILDING
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1352-NA_10x7
Zoro #
G5838469
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Halon Fire Extinguishing System Inside Building, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.