Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1626-NA_10x7

  • Mfr # U4-1626-NA_10x7

  • Zoro # G5888467


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Caution
Legend
Respirator Required While Painting Or Solvent Cleaning
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1626-NA_10x7
Zoro #
G5888467
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Respirator Required While Painting Or Solvent Cleaning
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Chemical Resistant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Header Style
Text
Metal Detectable
No
Sign Header Text Color
Yellow
State Specific Sign
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend
Respirator Required While Painting Or Solvent Cleaning
Sign Header Background Color
Black
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirator Required While Painting Or Solvent Cleaning, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.