Shop LYLE

Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1646-NA_10x7

  • Mfr # U4-1646-NA_10x7
  • Zoro # G5860010

product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Safety Glasses Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1646-NA_10x7
Zoro #
G5860010
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Safety Glasses Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Header Background Color
Black
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Sign Legend
Safety Glasses Must Be Worn In This Area
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Write on Surface
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Header
Caution
Mirror Print
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.