Zoro Homepage

Caution Sign, 10" W, 7" H, 0.040" Thickness

  • Mfr # U4-1305-NA_10x7

  • Zoro # G5219650


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Sign Material
Aluminum
Legend
Fire Door Do Not Block
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1305-NA_10x7
Zoro #
G5219650
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Sign Material
Aluminum
Legend
Fire Door Do Not Block
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header
Caution
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend
Fire Door Do Not Block
Sign Header
Caution
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Sign Legend Style
Text
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Header Style
Text
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Door Do Not Block, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.