Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0002-NP_10x7

  • Mfr # LCU3-0002-NP_10x7

  • Zoro # G5277890


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Corrosive Materials. Wear Required Protection.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0002-NP_10x7
Zoro #
G5277890
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Corrosive Materials. Wear Required Protection.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Black
Sign Legend Background Color
Yellow
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header Background Color
Yellow
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Header
Caution
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Legend
Corrosive Materials. Wear Required Protection.
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosive Materials. Wear Required Protection., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.