Zoro Homepage

Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0027-NP_10x7

  • Mfr # LCU3-0027-NP_10x7

  • Zoro # G5221069


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Look Up. Power Lines Overhead. Serious Injury May Result.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0027-NP_10x7
Zoro #
G5221069
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Look Up. Power Lines Overhead. Serious Injury May Result.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Text Color
Black
Graffiti Resistant
Yes
Sign Header
Caution
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Yellow
Sign Legend
Look Up. Power Lines Overhead. Serious Injury May Result.
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Chemical Resistant
No
Metal Detectable
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Style
Symbol and Text
Write on Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Up. Power Lines Overhead. Serious Injury May Result., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.