Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0036-NP_10x7

  • Mfr # LCU3-0036-NP_10x7

  • Zoro # G5248822


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Attach Grounding Cables
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0036-NP_10x7
Zoro #
G5248822
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Attach Grounding Cables
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Header Background Color
Yellow
Sign Legend Color
Black
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Black
Sign Header
Caution
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Header Background Color
Yellow
Material Properties
Flexible
Header Pictogram ID
PPIC-51
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Corrosion Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Legend Pictogram ID
PPIC-51
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Mirror Print
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Legend
Attach Grounding Cables.
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Attach Grounding Cables., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products