Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0059-NP_10x7

  • Mfr # LCU3-0059-NP_10x7

  • Zoro # G5264642


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Do Not Operate Without Eye Protection May Cause Eye Injury
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0059-NP_10x7
Zoro #
G5264642
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Eye Protection May Cause Eye Injury
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Legend
Do Not Operate Without Eye Protection. May Cause Eye Injury.
Chemical Resistant
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Yellow
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
Caution
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Eye Protection. May Cause Eye Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.