Shop LYLE

Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0060-NP_10x7

  • Mfr # LCU3-0060-NP_10x7
  • Zoro # G5190357

product price: 
$
3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Header
Caution
Legend
Eye Protection Required In This Area Moderate Injury Could Result
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0060-NP_10x7
Zoro #
G5190357
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Eye Protection Required In This Area Moderate Injury Could Result
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Header Pictogram ID
PPIC-51
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header
Caution
Number of Printed Sides
1
Legend Pictogram Description
Eye Protection
Sign Legend
Eye Protection Required In This Area. Moderate Injury Could Result.
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Abrasion Resistant
No
Sign Header Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Graffiti Resistant
Yes
Legend Pictogram ID
PPEQ-942
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area. Moderate Injury Could Result., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products