Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0170-NP_10x7

  • Mfr # LCU3-0170-NP_10x7

  • Zoro # G5251543


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Header
Caution
Legend
High Intensity Ultraviolet Light Wear Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0170-NP_10x7
Zoro #
G5251543
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
High Intensity Ultraviolet Light Wear Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Legend Pictogram Description
Eye Protection
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Metal Detectable
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPEQ-937
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend
High Intensity Ultraviolet Light Wear Eye Protection
Abrasion Resistant
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Header
Caution
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend High Intensity Ultraviolet Light Wear Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.