Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0176-NP_10x7

  • Mfr # LCU3-0176-NP_10x7

  • Zoro # G5279360


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Wear Breathing Apparatus In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0176-NP_10x7
Zoro #
G5279360
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Breathing Apparatus In This Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Legend Style
Symbol and Text
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Wear Breathing Apparatus In This Area
Legend Pictogram ID
PPEQ-941
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Sign Header
Caution
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Legend Pictogram Description
Breathing Apparatus
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header Background Color
Black
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wear Breathing Apparatus In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.