Shop LYLE

Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0180-NP_10x7

  • Mfr # LCU3-0180-NP_10x7
  • Zoro # G5231663

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Breathing Apparatus Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0180-NP_10x7
Zoro #
G5231663
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Breathing Apparatus Required
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Header
Caution
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
No
Sign Legend
Breathing Apparatus Required
Legend Pictogram ID
PPEQ-926
Glow In The Dark
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Style
Text
Legend Pictogram Description
Gas Mask
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Includes Mounting Hardware
No
Write on Surface
No
State Specific Sign
No
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Breathing Apparatus Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products