Caution Sign, 10"W, 14" H, 0.004" Thickness, LCU3-0469-ED_10x14

  • Mfr # LCU3-0469-ED_10x14

  • Zoro # G5229520


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0469-ED_10x14
Zoro #
G5229520
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Metal Detectable
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.