Caution Sign, 10"W, 14" H, 0.004" Thickness, LCU3-0494-ED_10x14

  • Mfr # LCU3-0494-ED_10x14

  • Zoro # G5177608


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
Caustic Soda Avoid Skin Or Eye Contact Avoid Inhalation Or Digestion Can Cause Severe Burns Wear Protective Clothing When Working With Caustic Soda If Skin Or Eyes are Contacted Flush With Water For 15 Min
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0494-ED_10x14
Zoro #
G5177608
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Caustic Soda Avoid Skin Or Eye Contact Avoid Inhalation Or Digestion Can Cause Severe Burns Wear Protective Clothing When Working With Caustic Soda If Skin Or Eyes are Contacted Flush With Water For 15 Min
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header
Caution
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Header Background Color
Black
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend
Caustic Soda Avoid Skin Or Eye Contact Avoid Inhalation Or Digestion Can Cause Severe Burns Wear Protective Clothing When Working With Caustic Soda If Skin Or Eyes Are Contacted Flush With Water For 15 Min
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Soda Avoid Skin Or Eye Contact Avoid Inhalation Or Digestion Can Cause Severe Burns Wear Protective Clothing When Working With Caustic Soda If Skin Or Eyes Are Contacted Flush With Water For 15 Min, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.