Caution Sign, 10x7 In., English, U1-1029-RA_10X7

  • Mfr # U1-1029-RA_10X7

  • Zoro # G2108727


product price: $9.49
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required While Equipment is Operating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1029-RA_10X7
Zoro #
G2108727
UPC #
849362007513
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required While Equipment is Operating
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Header Legend Color
Yellow
Background Color
Yellow
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Header Background Color
Black
Material
Aluminum
Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Style
Text
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Text Color
Yellow
Write on Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend
Hearing Protection Required While Equipment Is Operating
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Background Color
Black
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Graffiti Resistant
Yes
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Product Type
Caution Sign
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Subject Matter
Personal Protection
Mounting Style
Surface

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required While Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.