Caution Sign, 10x7 In., English, U1-1059-RD_7X10

  • Mfr # U1-1059-RD_7X10

  • Zoro # G6089675


product price: $7.89
/ea

Key Features

Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1059-RD_7X10
Zoro #
G6089675
UPC #
849362010780
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Header Legend Color
Yellow
Legend Color
Black
Legend Style
Text
Subject Matter
Electrical Hazard
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Material
Reflective Decal
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Background Color
Yellow
Sign Legend Text Color
Black
State Specific Sign
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Chemical Resistant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Metal Detectable
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
Sign Header
Caution
Glow In The Dark
No
Sign Legend
Keep Electrical Panel Area Clear For 36 In
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Graffiti Resistant
Yes
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Electrical Panel Area Clear For 36 In, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.