Caution Sign, 10x7 In., English, U1-1089-RD_10X7

  • Mfr # U1-1089-RD_10X7

  • Zoro # G9085684


product price: $4.29
/ea

Key Features

Header
Caution
Legend
This Equipment is Powered By More Than One Source
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1089-RD_10X7
Zoro #
G9085684
UPC #
849362012302
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
This Equipment is Powered By More Than One Source
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Reflective Decal
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Language
English
Mounting Style
Adhesive
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Legend Color
Black
Subject Matter
Machine & Operational
Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Abrasion Resistant
No
Material Properties
Flexible
Sign Legend
This Equipment Is Powered By More Than One Source
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header Background Color
Black
Mirror Print
No
Sign Header
Caution
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Is Powered By More Than One Source, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.