Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 12 x 12In, WHT/R, AL, ENG, Text

  • Mfr # ST-033-12HA

  • Zoro # G4648734


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Header
No Header
Legend
Wear Your Hearing Protection
Height
12 in
Sign Shape
Octagon
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-033-12HA
Zoro #
G4648734
UPC #
849362016058
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Your Hearing Protection
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
White
Language
English
Legend/Background Color
White/Red
Subject Matter
Personal Protection
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Surface
Legend Color
White
Background Color
Red
Double-Sided
No
Color
Red/Wht
Standards
OSHA 1910.145
Sign Legend Text Color
White
Sign Header
No Header
Material Properties
Rigid
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header Style
Text
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Red
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Legend Style
Text
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend
Stop Wear Your Hearing Protection
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Write on Surface
No

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Wear Your Hearing Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products