Shop LYLE

Caution Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, U1-1023-NP_10X14

  • Mfr # U1-1023-NP_10X14
  • Zoro # G4707048

product price: 
$
11.75
/ea

Key Features

Header
No Header
Legend
Avoid a Fall Use Handrails
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1023-NP_10X14
Zoro #
G4707048
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
No Header
Legend
Avoid a Fall Use Handrails
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
Black, Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend Background Color
White
State Specific Sign
No
Legend Pictogram Description
Stairs With Handrail
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Avoid A Fall Use Handrails
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535-2006
Chemical Resistant
No
Corrosion Resistant
Yes
Legend Pictogram ID
PADM-53
Sign Header
No Header
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Format
Other Format
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.