Zoro Homepage

Caution Sign, 14 in H x 10 in W, Non-PVC Polymer, Vertical Rectangle

  • Mfr # LCU3-0460-ED_10x14

  • Zoro # G5176269


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Caution
Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0460-ED_10x14
Zoro #
G5176269
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Header Background Color
Black
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Corrosion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Atmosphere May Be Hazardous Follow Confined Space Entry Procedures, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.