Zoro Homepage

Caution Sign, 14 in H x 10 in W, Plastic, Vertical Rectangle

  • Mfr # LCU3-0460-NP_10x14

  • Zoro # G5176530


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Header
Caution
Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0460-NP_10x14
Zoro #
G5176530
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Atmosphere May Be Hazardous Follow Confined Space Entry Procedures, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.