Caution Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # LCU3-0418-NP_10x14
Zoro # G5265062
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU3-0418-NP_10x14
Zoro #
G5265062
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Must Be Locked Out Prior To Servicing, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.