Zoro Homepage

Caution Sign, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1211-RD_10X14

  • Zoro # G2723841


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Legend
Do Not Watch Arc
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1211-RD_10X14
Zoro #
G2723841
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Watch Arc
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Language
English
Legend Color
Black
Header Legend Color
Yellow
Material
Vinyl
Background Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Chemical Resistant
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Background Color
Black
Number of Printed Sides
1
Material Properties
Flexible
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Metal Detectable
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Watch Arc
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Watch Arc, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.