Caution Sign, 14" W, 10" H, 0.040" Thick, U1-1029-NA_14x10

  • Mfr # U1-1029-NA_14x10

  • Zoro # G5190059


product price: $10.09
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required While Equipment Is Operating
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1029-NA_14x10
Zoro #
G5190059
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required While Equipment Is Operating
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Sign Header
Caution
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Legend Background Color
Yellow
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Legend
Hearing Protection Required While Equipment Is Operating
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black
Material Properties
Rigid
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Abrasion Resistant
No
Write on Surface
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required While Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.