Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1144-NA_14x10

  • Mfr # U4-1144-NA_14x10
  • Zoro # G5231243
product price: 
$
8.89
/ea

Key Features

Header
Caution
Legend
Confined Space Trained Personnel Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1144-NA_14x10
Zoro #
G5231243
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Confined Space Trained Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Sign Header Style
Text
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend
Confined Space Trained Personnel Only
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Background Color
Black
Metal Detectable
No
Glow In The Dark
No
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Caution Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Trained Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products