Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1193-NA_14x10

  • Mfr # U4-1193-NA_14x10

  • Zoro # G5264940


product price:  $8.29
/ea

Key Features

Header
Caution
Legend
Do Not Operate When Wearing Gloves Or Loose Clothing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1193-NA_14x10
Zoro #
G5264940
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate When Wearing Gloves Or Loose Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Yellow
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Legend Style
Text
Mirror Print
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend
Do Not Operate When Wearing Gloves Or Loose Clothing
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate When Wearing Gloves Or Loose Clothing, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products