Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1287-NA_14x10

  • Mfr # U4-1287-NA_14x10

  • Zoro # G5838749


product price:  $8.29
/ea

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1287-NA_14x10
Zoro #
G5838749
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend
Eye Protection Required In This Area
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Chemical Resistant
No
Sign Legend Background Color
Yellow
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header
Caution
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.