Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0040-NP_14x10

  • Mfr # LCU3-0040-NP_14x10

  • Zoro # G5157070


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Keep Electric Panel Area Clear
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0040-NP_14x10
Zoro #
G5157070
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Electric Panel Area Clear
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Yellow
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header
Caution
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Sign Header Background Color
Yellow
State Specific Sign
No
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Keep Electric Panel Area Clear.
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Abrasion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Electric Panel Area Clear., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.