Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0060-NP_14x10

  • Mfr # LCU3-0060-NP_14x10

  • Zoro # G5234028


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Eye Protection Required In This Area Moderate Injury Could Result
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0060-NP_14x10
Zoro #
G5234028
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required In This Area Moderate Injury Could Result
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Yellow
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-51
Abrasion Resistant
No
Chemical Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Legend Pictogram ID
PPEQ-942
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Mirror Print
No
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Legend
Eye Protection Required In This Area. Moderate Injury Could Result.
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Legend Pictogram Description
Eye Protection
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
Anti-Slip Surface
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area. Moderate Injury Could Result., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.