Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0063-NP_14x10

  • Mfr # LCU3-0063-NP_14x10

  • Zoro # G5157159


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Chemical Goggles Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0063-NP_14x10
Zoro #
G5157159
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Chemical Goggles Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Yellow
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Number of Printed Sides
1
Abrasion Resistant
No
Chemical Resistant
No
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
Sign Legend Background Color
Yellow
Sign Legend
Chemical Goggles Required In This Area.
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-51
Sign Header Text Color
Black
ANSI 969 Compliant
No
Legend Pictogram ID
PPEQ-912
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Material Properties
Flexible
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Write on Surface
No
Legend Pictogram Description
Eye Protection
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Symbol and Text
State Specific Sign
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Goggles Required In This Area., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.