Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0066-NP_14x10

  • Mfr # LCU3-0066-NP_14x10

  • Zoro # G5262667


product price: $5.99
/ea

Key Features

Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0066-NP_14x10
Zoro #
G5262667
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header Background Color
Yellow
Legend Pictogram Description
Head Protection
Sign Legend
Bump Caps Must Be Worn In This Area.
State Specific Sign
No
Header Pictogram ID
PPIC-51
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Number of Printed Sides
1
Legend Pictogram ID
PPEQ-914
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 3 yr
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Material Properties
Flexible
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Bump Caps Must Be Worn In This Area., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.