Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0067-NP_14x10

  • Mfr # LCU3-0067-NP_14x10

  • Zoro # G5258957


product price: $6.19
/ea

Key Features

Header
Caution
Legend
Dust Mask Is Required Breathing Unfiltered Air May Damage Lungs
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0067-NP_14x10
Zoro #
G5258957
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Dust Mask Is Required Breathing Unfiltered Air May Damage Lungs
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Mirror Print
No
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Corrosion Resistant
Yes
Write on Surface
No
Legend Pictogram ID
PPEQ-209
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Face Mask
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-51
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Yellow
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend
Dust Mask Is Required. Breathing Unfiltered Air May Damage Lungs.
Glow In The Dark
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Abrasion Resistant
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Dust Mask Is Required. Breathing Unfiltered Air May Damage Lungs., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.