Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0112-NP_14x10

  • Mfr # LCU3-0112-NP_14x10

  • Zoro # G5262813


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0112-NP_14x10
Zoro #
G5262813
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Yellow
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend
Wear Safety Glasses When Using Equipment.
Sign Mounting Location
Wall
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Write on Surface
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Metal Detectable
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Safety Glasses When Using Equipment., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.